Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3212230
Zoro #
G8824067
UPC #
-
Country of Origin
Germany
Dimensions
Height
12.00 in
Width
6.00 in
Depth
3.00 in
Details
Cooling Capacity
1025 BtuH
Amps
0.11/0.13
Phase
1
Hz
50/60
NEMA Enclosure Type
12
Housing Material
Carbon Steel
Mounting
Wall Mount
Voltage
230V AC
Standards
UL Type 12
Cooling Method
Air/Water
Housing Color
Light Gray
Includes
Hardware Mounting Kit, Cut-Out Template At 1:1 Scale
Wiring Method
Fully Wired
Item
Heat Exchanger
Description
Heat Exchanger, Cooling Capacity 1025 BtuH, Housing Material Carbon Steel, Mounting Wall Mount, Cooling Method Air/Water, NEMA Enclosure Type 12, Height 12.00 in, Width 6.00 in, Depth 3.00 in, Standards UL Type 12, Wiring Method Fully Wired, Amps 0.11/0.13, Hz 50/60, Voltage 230V AC, Phase 1, Housing Color Light Gray, Includes Hardware Mounting Kit, Cut-Out Template At 1:1 Scale
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.