Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3374500
Zoro #
G8824094
UPC #
-
Country of Origin
Germany
Dimensions
Height
37.00 in
Width
16.00 in
Depth
6.00 in
Details
Cooling Capacity
10236 BtuH
Amps
0.57/.58
Phase
1
Hz
50/60
NEMA Enclosure Type
12
Housing Material
Carbon Steel
Mounting
Wall Mount
Housing Color
Light Gray
Standards
UL/cUL Listed, CE, UL Type 12, UL File #: E117603
Voltage
230V AC
Cooling Method
Air/Water
Wiring Method
Fully Wired
Item
Heat Exchanger
Includes
Hardware Mounting Kit, Cut-Out Template At 1:1 Scale
Description
Heat Exchanger, Cooling Capacity 10236 BtuH, Housing Material Carbon Steel, Mounting Wall Mount, Cooling Method Air/Water, NEMA Enclosure Type 12, Height 37.00 in, Width 16.00 in, Depth 6.00 in, Standards UL/cUL Listed, CE, UL Type 12, UL File #: E117603, Wiring Method Fully Wired, Amps 0.57/.58, Hz 50/60, Voltage 230V AC, Phase 1, Housing Color Light Gray, Includes Hardware Mounting Kit, Cut-Out Template At 1:1 Scale
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.