Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3375500
Zoro #
G8824103
UPC #
-
Country of Origin
Germany
Dimensions
Height
55.00 in
Width
18.00 in
Depth
10.00 in
Details
Cooling Capacity
17,060 BtuH
Amps
0.57/.58
Phase
1
Hz
50/60
NEMA Enclosure Type
12
Housing Material
Carbon Steel
Mounting
Wall Mount
Cooling Method
Air/Water
Includes
Hardware Mounting Kit, Cut-Out Template At 1:1 Scale
Standards
UL/cUL Listed, CE, UL Type 12, UL File #: E117603
Item
Heat Exchanger
Voltage
230V AC
Housing Color
Light Gray
Wiring Method
Fully Wired
Description
Heat Exchanger, Cooling Capacity 17,060 BtuH, Housing Material Carbon Steel, Mounting Wall Mount, Cooling Method Air/Water, NEMA Enclosure Type 12, Height 55.00 in, Width 18.00 in, Depth 10.00 in, Standards UL/cUL Listed, CE, UL Type 12, UL File #: E117603, Wiring Method Fully Wired, Amps 0.57/.58, Hz 50/60, Voltage 230V AC, Phase 1, Housing Color Light Gray, Includes Hardware Mounting Kit, Cut-Out Template At 1:1 Scale
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.