This item is Discontinued.

Rittal Heat Exchangr, Roofmount, 10246/13661 BtuH 3210500

Heat Exchangr, Roofmount, 10246/13661 BtuH (Discontinued)

  • Mfr # 3210500
  • Zoro # G8824121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3210500
Zoro #
G8824121
UPC #
-
Country of Origin
Germany

Dimensions

Height
16.00 in
Width
24.00 in
Depth
19.00 in

Details

Cooling Capacity
10,246/13,661 BtuH
Amps
0.44
Phase
1
Hz
50/60
NEMA Enclosure Type
12
Housing Material
Carbon Steel
Mounting
Roof Mount
Standards
UL/cUL Listed, CE, UL Type 12, UL File #: E117603a
Includes
Hardware Mounting Kit, Cut-Out Template At 1:1 Scale
Wiring Method
Fully Wired
Housing Color
Light Gray
Item
Heat Exchanger
Cooling Method
Air/Water
Voltage
230V AC

Description

Heat Exchanger, Cooling Capacity 10,246/13,661 BtuH, Housing Material Carbon Steel, Mounting Roof Mount, Cooling Method Air/Water, NEMA Enclosure Type 12, Height 16.00 in, Width 24.00 in, Depth 19.00 in, Standards UL/cUL Listed, CE, UL Type 12, UL File #: E117603a, Wiring Method Fully Wired, Amps 0.44, Hz 50/60, Voltage 230V AC, Phase 1, Housing Color Light Gray, Includes Hardware Mounting Kit, Cut-Out Template At 1:1 Scale

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.