Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rittal Support Rail, 7in.L, SH Steel, PK10 2315000

Support Rail, 7in.L, SH Steel, PK10 (Discontinued)

  • Mfr # 2315000
  • Zoro # G8824471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2315000
Zoro #
G8824471
UPC #
-
Country of Origin
Germany

Dimensions

Length
7.00 in
Length (Straight Wireway)
7.00 in

Details

Item
Support Rail
Material
Steel
Application
Use with KL, KL-HD, AE Enclosures
Finish
Zinc Plated
For Use With
KL, AE and Hygienic Design Enclosures
Sub-Category
Mounting Accessories

Description

Support Rail, Material Steel, Finish Zinc Plated, For Use With KL, AE and Hygienic Design Enclosures, Sub-Category Mounting Accessories, Application Use with KL, KL-HD, AE Enclosures, Length 7.00 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.