Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rittal Junction Box Enclosure, 5.00 in D, Screw On 1527510

Junction Box Enclosure, 5.00 in D, Screw On (Discontinued)

  • Mfr # 1527510
  • Zoro # G8824916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1527510
Zoro #
G8824916
UPC #
-
Country of Origin
Germany

Dimensions

Height
8.00 in
Width
33.00 in
Depth
5.00 in

Details

Item
Junction Box Enclosure
Enclosure Cover Type
Screw On
Knockouts
No
Color
Light Gray
Finish
Powder Coated
Mounting
Wall
Material
Carbon Steel
Enclosure Cover Features
Screw Latch
Basic Material
Metallic
Includes
Quick-Release Fastener Including Plastic Bushes
NEMA Rating
4
IP Rating
66
Standards
UL file E76083
Metal Gauge
18
Knockouts / No Knockouts
No Knockouts
Series
KL

Description

Screw On Enclosure Cover Type, Finish Powder Coated, Color Light Gray, Depth 5.00 in, Enclosure Cover Features Screw Latch, Height 8.00 in, Includes Quick-Release Fastener Including Plastic Bushes, IP Rating 66, Metal Gauge 18, Wall Mounting, Series KL, Standards UL file E76083, Width 33.00 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.