Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rittal Junction Box Enclosure, 5.00 in D, Screw On 1527010

Junction Box Enclosure, 5.00 in D, Screw On (Discontinued)

  • Mfr # 1527010
  • Zoro # G8824943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1527010
Zoro #
G8824943
UPC #
-
Country of Origin
Germany

Dimensions

Height
6.00 in
Depth
5.00 in
Width
6.00 in

Details

Item
Junction Box Enclosure
Enclosure Cover Type
Screw On
Knockouts
No
Color
Stainless Steel
Finish
Brushed
Mounting
Wall
IP Rating
66
Standards
UL File E76082, CSA Certified
Includes
Quick-Release Fastener Including Plastic Bushes
Series
KL
Basic Material
Metallic
Metal Gauge
18
NEMA Rating
4X
Knockouts / No Knockouts
No Knockouts
Enclosure Cover Features
Screw Latch
Material
304 Stainless Steel

Description

Screw On Enclosure Cover Type, Finish Brushed, Color Stainless Steel, Depth 5.00 in, Enclosure Cover Features Screw Latch, Height 6.00 in, Includes Quick-Release Fastener Including Plastic Bushes, IP Rating 66, Metal Gauge 18, Wall Mounting, Series KL, Standards UL File E76082, CSA Certified, Width 6.00 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.