Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rittal Enclosure, 16.00 in D, Hinged 5115500

Enclosure, 16.00 in D, Hinged (Discontinued)

  • Mfr # 5115500
  • Zoro # G8825101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5115500
Zoro #
G8825101
UPC #
-
Country of Origin
Germany

Dimensions

Depth
16.00 in
Width
32.00 in
Height
39.00 in

Details

Item
Enclosure
Enclosure Cover Type
Hinged
Knockouts
No
Color
Light Gray
Finish
Powder Coated
Material
Carbon Steel
Series
CM
Standards
UL File E76083, CSA Certified, cUL
Enclosure Cover Features
3 pt Locking System with Double-Bit Insert
Knockouts / No Knockouts
No Knockouts
IP Rating
55
NEMA Rating
12
Metal Gauge
16
Basic Material
Metallic
Includes
Mounting Panel, Accessory Hardware Bag

Description

Hinged Enclosure Cover Type, Finish Powder Coated, Color Light Gray, Depth 16.00 in, Enclosure Cover Features 3 pt Locking System with Double-Bit Insert, Height 39.00 in, Includes Mounting Panel, Accessory Hardware Bag, IP Rating 55, Metal Gauge 16, Series CM, Standards UL File E76083, CSA Certified, cUL, Width 32.00 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.