Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rittal SS Sidewall, 63 in.Hx16in.W, Stainless, PK2 9978424

SS Sidewall, 63 in.Hx16in.W, Stainless, PK2 (Discontinued)

  • Mfr # 9978424
  • Zoro # G8825162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9978424
Zoro #
G8825162
UPC #
-
Country of Origin
United States

Dimensions

Width
16.00 in
Height
63.00 in

Details

Item
Stainless Steel Sidewall
Material
304 Stainless steel
Finish
Brushed
Includes
Installation Hardware
Gauge
16

Description

Stainless Steel Sidewall, Material 304 Stainless Steel, Finish Brushed, Height 63.00 in, Width 16.00 in, Includes Installation Hardware, Gauge 16, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.