Zoro Homepage
This item is Discontinued.
Rittal Junction Box Enclosure, Screw On, 4 PK 9511000

Junction Box Enclosure, Screw On, 4 PK (Discontinued)

  • Mfr # 9511000
  • Zoro # G8825275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9511000
Zoro #
G8825275
UPC #
-
Country of Origin
Unknown

Dimensions

Width
5.00 in
Height
5.00 in
Depth
4.00 in

Details

Item
Junction Box Enclosure
Enclosure Cover Type
Screw On
Knockouts
No
Color
Light Gray
Finish
Powder Coated
Mounting
Wall
Standards
UL Listed, cUL, UL File E86711
IP Rating
66
Knockouts / No Knockouts
No Knockouts
Series
PK
Basic Material
Nonmetallic
Enclosure Cover Features
Screw Latch
NEMA Rating
4X
Includes
Cover Screws, Insulating Plug for Wallmounting Screws
Material
Fiberglass Reinforced Polycarbonate

Description

Screw On Enclosure Cover Type, Finish Powder Coated, Color Light Gray, Depth 4.00 in, Enclosure Cover Features Screw Latch, Height 5.00 in, Includes Cover Screws, Insulating Plug for Wallmounting Screws, IP Rating 66, Wall Mounting, Series PK, Standards UL Listed, cUL, UL File E86711, Width 5.00 in, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.