Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9515000
Zoro #
G8825284
UPC #
-
Country of Origin
Unknown
Dimensions
Height
7.00 in
Depth
4.40 in
Width
4.30 in
Details
Item
Junction Box Enclosure
Enclosure Cover Type
Screw On
Knockouts
No
Color
Light Gray
Finish
Powder Coated
Mounting
Wall
Series
PK
NEMA Rating
4X
Enclosure Cover Features
Screw Latch
Basic Material
Nonmetallic
Knockouts / No Knockouts
No Knockouts
Standards
UL Listed, cUL, UL File E86711
Material
Fiberglass Reinforced Polycarbonate
IP Rating
66
Includes
Cover Screws, Insulating Plug for Wallmounting Screws
Description
Screw On Enclosure Cover Type, Finish Powder Coated, Color Light Gray, Depth 4.40 in, Enclosure Cover Features Screw Latch, Height 7.00 in, Includes Cover Screws, Insulating Plug for Wallmounting Screws, IP Rating 66, Wall Mounting, Series PK, Standards UL Listed, cUL, UL File E86711, Width 4.30 in, Package Quantity 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.