Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rittal Enclosure Window Kit, 11.5 in. Hx8 in. W WK0905C

Enclosure Window Kit, 11.5 in. Hx8 in. W (Discontinued)

  • Mfr # WK0905C
  • Zoro # G8825704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WK0905C
Zoro #
G8825704
UPC #
-
Country of Origin
Unknown

Dimensions

Cut Out Height
10.70 in
Cut Out Width
7.20 in
Cut Out Depth
0.31 in
Frame Width
8 in
Frame Height
11.50 in
Frame Depth
0.31 in

Details

Item
Enclosure Window Kit
For Use With
Carbon Steel Enclosure
Color
RAL 7035 Gray
Finish
Painted
Description/Special Features
Can Be Installed In Most Rittal Enclosures of Suitable Size. Oil-Resistant Gaskets Ensure A Tight Seal Around The Entire Window
Includes
Hardware Kit and Oil Resistant Gasket
Frame Material
Carbon Steel

Description

Enclosure Window Kit, Frame Height 11.50 in, Frame Width 8 in, Frame Depth 0.31 in, Cut Out Height 10.70 in, Cut Out Width 7.20 in, Cut Out Depth 0.31 in, Finish Painted, For Use With Carbon Steel Enclosure, Includes Hardware Kit and Oil Resistant Gasket, Frame Material Carbon Steel, Color RAL 7035 Gray, Description/Special Features Can Be Installed In Most Rittal Enclosures of Suitable Size. Oil-Resistant Gaskets Ensure A Tight Seal Around The Entire Window

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.