Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rittal Enclosure Window Kit, 7.5 in. Hx5.5 in. W WK05034

Enclosure Window Kit, 7.5 in. Hx5.5 in. W (Discontinued)

  • Mfr # WK05034
  • Zoro # G8825783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WK05034
Zoro #
G8825783
UPC #
-
Country of Origin
Unknown

Dimensions

Frame Width
5 1/2 in
Cut Out Height
6.70 in
Frame Depth
0.31 in
Frame Height
7.50 in
Cut Out Width
4.70 in
Cut Out Depth
0.31 in

Details

Item
Enclosure Window Kit
For Use With
Stainless Steel Enclosure
Color
Stainless Steel
Finish
No Finish
Description/Special Features
Can Be Installed In Most Rittal Enclosures of Suitable Size. Oil-Resistant Gaskets Ensure A Tight Seal Around The Entire Window
Includes
Hardware Kit and Oil Resistant Gasket
Frame Material
304 Stainless Steel

Description

Enclosure Window Kit, Frame Height 7.50 in, Frame Width 5 1/2 in, Frame Depth 0.31 in, Cut Out Height 6.70 in, Cut Out Width 4.70 in, Cut Out Depth 0.31 in, Finish No Finish, For Use With Stainless Steel Enclosure, Includes Hardware Kit and Oil Resistant Gasket, Frame Material 304 Stainless Steel, Color Stainless Steel, Description/Special Features Can Be Installed In Most Rittal Enclosures of Suitable Size. Oil-Resistant Gaskets Ensure A Tight Seal Around The Entire Window

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.