Zoro Homepage
This item is Discontinued.
Rittal Enclosure Window Kit, 11.5 in. Hx8 in. W WK09054

Enclosure Window Kit, 11.5 in. Hx8 in. W (Discontinued)

  • Mfr # WK09054
  • Zoro # G8825792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WK09054
Zoro #
G8825792
UPC #
-
Country of Origin
Unknown

Dimensions

Frame Height
11.50 in
Frame Width
8 in
Cut Out Depth
0.31 in
Frame Depth
0.31 in
Cut Out Height
10.70 in
Cut Out Width
7.20 in

Details

Item
Enclosure Window Kit
For Use With
Stainless Steel Enclosure
Color
Stainless Steel
Finish
No Finish
Includes
Hardware Kit and Oil Resistant Gasket
Frame Material
304 Stainless Steel
Description/Special Features
Can Be Installed In Most Rittal Enclosures of Suitable Size. Oil-Resistant Gaskets Ensure A Tight Seal Around The Entire Window

Description

Enclosure Window Kit, Frame Height 11.50 in, Frame Width 8 in, Frame Depth 0.31 in, Cut Out Height 10.70 in, Cut Out Width 7.20 in, Cut Out Depth 0.31 in, Finish No Finish, For Use With Stainless Steel Enclosure, Includes Hardware Kit and Oil Resistant Gasket, Frame Material 304 Stainless Steel, Color Stainless Steel, Description/Special Features Can Be Installed In Most Rittal Enclosures of Suitable Size. Oil-Resistant Gaskets Ensure A Tight Seal Around The Entire Window

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.