Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rittal Enclosure Window Kit, 19.5in. Hx13.5in. W WK17114

Enclosure Window Kit, 19.5in. Hx13.5in. W (Discontinued)

  • Mfr # WK17114
  • Zoro # G8825835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WK17114
Zoro #
G8825835
UPC #
-
Country of Origin
Unknown

Dimensions

Cut Out Depth
0.31 in
Cut Out Height
18.70 in
Cut Out Width
12.70 in
Frame Depth
0.31 in
Frame Width
13 1/2 in
Frame Height
19.50 in

Details

Item
Enclosure Window Kit
For Use With
Stainless Steel Enclosure
Color
Stainless Steel
Finish
No Finish
Includes
Hardware Kit and Oil Resistant Gasket
Frame Material
304 Stainless Steel
Description/Special Features
Can Be Installed In Most Rittal Enclosures of Suitable Size. Oil-Resistant Gaskets Ensure A Tight Seal Around The Entire Window

Description

Enclosure Window Kit, Frame Height 19.50 in, Frame Width 13 1/2 in, Frame Depth 0.31 in, Cut Out Height 18.70 in, Cut Out Width 12.70 in, Cut Out Depth 0.31 in, Finish No Finish, For Use With Stainless Steel Enclosure, Includes Hardware Kit and Oil Resistant Gasket, Frame Material 304 Stainless Steel, Color Stainless Steel, Description/Special Features Can Be Installed In Most Rittal Enclosures of Suitable Size. Oil-Resistant Gaskets Ensure A Tight Seal Around The Entire Window

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.