Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rittal RJ45 Interface Port, 20 in. L, BR, Alum, PA 2482700

RJ45 Interface Port, 20 in. L, BR, Alum, PA (Discontinued)

  • Mfr # 2482700
  • Zoro # G8825905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2482700
Zoro #
G8825905
UPC #
-
Country of Origin
Unknown

Details

Item
RJ45 Interface Port
For Use With
Enclosure Interfaces
Application
For Extending The Internal Enclosure Interfaces Up to The Outside of The Enclosure

Description

RJ45 Interface Port, For Use With Enclosure Interfaces, Application For Extending The Internal Enclosure Interfaces Up to The Outside of The Enclosure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.