Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UltraPro Fusion AAA Alkaline Battery, 1.5V DC, PK30

  • Mfr # 82430PPFUS

  • Zoro # G8829001


product price: $23.29
/pk 30, $0.78/ea

Key Features

Standard Battery Pack Size
30
Battery Chemistry
Alkaline
Voltage - Batteries
1.5V DC
Battery Size
AAA
Standard Battery Series
Fusion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82430PPFUS
Zoro #
G8829001
UPC #
012800523948
Country of Origin
United States

Dimensions

Battery Size
AAA
Diameter
0.4 in
Height
1.7 in
Overall Height
1.8 in

Details

Item
Battery
Standard Battery Pack Size
30
Battery Chemistry
Alkaline
Voltage - Batteries
1.5V DC
Standard Battery Series
Fusion
Standards
ANSI -24A, IEC-LR03
Shelf Life
12 yr
Capacity - Batteries
1,150 mAh
Min. Operating Temp.
-20 Degrees F
Max. Operating Temp.
130 Degrees F
Application
Multipurpose
Color
Silver, Red
Rechargeable Battery
No
Compatibility
Digital Cameras, High-Powered Toys, Grooming Devices
Recycled
No

Description

Battery, AAA, Everyday, Capacity - Batteries 1,150 mAh, Standard Battery Series Fusion, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 30, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -20 Degrees F, Shelf Life 12 yr, Standards ANSI -24A, IEC-LR03, Diameter 0.4 in, Height 1.7 in, Overall Height 1.8 in, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.