Eye Wash Preservative, 5 oz., PK4
Mfr # 9082
Zoro # G8834145
product price:Â $65.99
/pk 4, $16.50/eaKey Features
For Use With
Portable Eyewash Stations
Compatible with Brand
Universal
Bottle Size
8 oz
Includes
(4) Bottles
Standards
FDA Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9082
Zoro #
G8834145
UPC #
611970357232
Country of Origin
Canada
Dimensions
Bottle Size
8 oz
Details
Item
Eyewash Preservative
For Use With
Portable Eyewash Stations
Compatible with Brand
Universal
Includes
(4) Bottles
Standards
FDA Approved
In Solution Shelf Life
4 mo
Features
Compatible with Any Portable Unit with 5 to 20 gallons (18.9 to 75.7 L) of Portable Water
Mixing Ratio
5 to 20 Gallon(s) per Bottle
Shelf Life
3 yr
Container Capacity
8 oz
Accessory Type
Water Additive
Description
Eyewash Preservative, Accessory Type Water Additive, Container Capacity 8 oz, Compatible with Brand Universal, Features Compatible with Any Portable Unit with 5 to 20 gallons (18.9 to 75.7 L) of Portable Water, For Use With Portable Eyewash Stations, In Solution Shelf Life 4 mo, Mixing Ratio 5 to 20 Gallon(s) per Bottle, Shelf Life 3 yr, Standards FDA Approved, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.