Self-Drilling Screw, #10 x 3 in, Dagger Guard 410 Stainless Steel Flange Hex Head 1000 PK

  • Mfr # NEOSDSS1030

  • Zoro # G8841283


product price:  $1,819.99
/pk 1000, $1.82/ea
Free Shipping & Returns

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#10
System of Measurement
Inch
Drive Size
5/16 in
Material
410 Stainless Steel
Finish
Dagger Guard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NEOSDSS1030
Zoro #
G8841283
UPC #
840064557610
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
3 in
Drive Size
5/16 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
410 Stainless Steel
Finish
Dagger Guard
Materials for Use With
metal
Item
Self-Drilling Screw

Description

SD Screw,Bonded Washer,Hex Washer Head,SS,10x3,Package Quantity 1000, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.