4-Flute Carbide Crn Rad Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 1/8x1/8x1/2x1-1/2x0.01CR

  • Mfr # C81820

  • Zoro # G8848332


product price:  $18.35
/ea

Key Features

Number of Flutes
4
End Mill Style
Corner-Radius
Length of Cut
0.5 in
End Mill Cutting Type
Center Cutting
Milling Diameter
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C81820
Zoro #
G8848332
UPC #
697334818205
Country of Origin
United States

Dimensions

Length of Cut
0.5 in
Milling Diameter
1/8"
Dimension Type
Fractional Inch
Milling Dia.
0.125 in
Corner Radius
0.01 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in

Details

Number of Flutes
4
End Mill Style
Corner-Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Grade
General Purpose
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Item
Corner Radius End Mill
List Number
CEM-SE-4-TA
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Helix Angle
30 Degrees
Single End/Double End
Single
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Finish - Machining
TiAlN
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Secondary Material Application
Stainless Steel
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application ISO Code
M

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, TiAlN, Straight, Inch, 0.01 in, 0.5 in, 1 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.