4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 3/8x3/8x1-1/8x3

  • Mfr # C81878

  • Zoro # G8848874


product price:  $46.95
/ea

Key Features

Number of Flutes
4
End Mill Style
Square
Length of Cut
1.125 in
End Mill Cutting Type
Center Cutting
Milling Diameter
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C81878
Zoro #
G8848874
UPC #
697334818786
Country of Origin
United States

Dimensions

Length of Cut
1.125 in
Milling Diameter
3/8"
Dimension Type
Fractional Inch
Corner Radius
0.000"
Milling Dia.
0.375 in
Overall Length
3 in
Shank Dia.
3/8 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Single End/Double End
Single
Cutting Direction
Right Hand
Item
Square End Mill
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Helix Angle
30 Degrees
List Number
CEM-SE-4-TA
Non Ferrous (N) Compatibility
Yes
Grade
General Purpose
Drilling Tool Configuration
Individual
Measurement System
Inch
Shank Type - Machining
Straight
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Finish - Machining
TiAlN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application ISO Code
M
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Secondary Material Application
Stainless Steel
Flute Type
Spiral
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.375 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 1.125 in, Overall Length 3 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.