Indoor Camera, 2 MP, Mini-Bullet, 3.7mm (Discontinued)
- Mfr # O2MB1
- Zoro # G8851001
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
O2MB1
Zoro #
G8851001
UPC #
030519012805
Country of Origin
Unknown
Dimensions
Diameter
1"
Focal Length
3.70mm
Length
2-7/8"
Details
Item
IP Camera
Includes
Encoder
HD Resolution
1080p
Camera Type
Color
Camera Design
Bullet
Lens
Fixed
Power Required
12VDC
Line Resolution
2 MP
Min. Light Level
0.12 Lux
Power Consumption
8W
Pixels
1920x1080
Mount
Ceiling, Surface, or Wall
Power Supply
Not Included, Use 6LU85
Scanning
Progressive
Operating Temp. Range
32 Degrees to 113 Degrees F
Indoor / Outdoor
Indoor
S/N Ratio
39dB
Description
IP Camera, Camera Design Bullet, Includes Encoder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.