Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Panasonic Headphones, Blue, 3.5mm RP-HT470C-A

Headphones, Blue, 3.5mm (Discontinued)

  • Mfr # RP-HT470C-A
  • Zoro # G8854386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-HT470C-A
Zoro #
G8854386
UPC #
885170128293
Country of Origin
Japan

Dimensions

Cord Length
3.9 ft

Details

Item
Headphones
Color
Blue
Includes
Cord with Mic
Plug Type
3.5mm

Description

Headphones, Color Blue, Cord Length 3.9 ft, Includes Cord with Mic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.