Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panasonic Headphones, Silver, 6.3mm, 6.6 ft. Cord RP-HT227

Headphones, Silver, 6.3mm, 6.6 ft. Cord (Discontinued)

  • Mfr # RP-HT227
  • Zoro # G8854501
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-HT227
Zoro #
G8854501
UPC #
037988260447
Country of Origin
China

Dimensions

Cord Length
6.6 ft

Details

Item
Headphones
Color
Silver
Plug Type
6.3mm
Includes
Manual, Warranty

Description

Headphones, Color Silver, Cord Length 6.6 ft, Includes Manual, Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.