Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SWNVK-870858-US
Zoro #
G8854553
UPC #
840236101214
Country of Origin
China
Dimensions
Camera Width
2-1/2"
DVR Depth
7 13/16 in
DVR Width
7 13/16 in
Hard Drive Size
2 TB
Camera Length
6"
Camera Height
3-1/2"
DVR Height
1 49/64 in
Cable Length
32 ft
Details
Item
CCTV Kit
For Use With
CCTV Camera Surveillance System
Includes
NVR8-7085, 2TB Hard Drive (Installed), (8) NHD-806(TM) Cameras, Ethernet Cables, HDMI Cable, Mouse, Power Adapter, Mounting Screws, Plugs, Operating Instructions, Theft Deterrent Stickers
Camera Resolution
1280 x 720
Recording Time
Up to 25 days
Min. Light Level
0.1 lux
Display
Color
Recording Modes
Schedule, Motion, Manual
Type
8 Channel
Number of Channels
8
Cable Type
Power
Format Type
H.264
Recorder Voltage
48VDC
Mount
Ceiling, Surface, or Wall
Camera Voltage
12VDC
Description
CCTV Kit, Camera Resolution 1280 x 720, Camera Height 3 1/2 in, Camera Length 6 in, Camera Width 2 1/2 in, Includes NVR8-7085, 2TB Hard Drive (Installed), (8) NHD-806(TM) Cameras, Ethernet Cables, HDMI Cable, Mouse, Power Adapter, Mounting Screws, Plugs, Operating Instructions, Theft Deterrent Stickers, Number of Channels 8, Recording Modes Schedule, Motion, Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.