Zoro Homepage
This item is Discontinued.
Mechanix Wear Mechanics Gloves, 2XL, Orange/White, Spandex MG-09-012

Mechanics Gloves, 2XL, Orange/White, Spandex (Discontinued)

  • Mfr # MG-09-012
  • Zoro # G8854778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-09-012
Zoro #
G8854778
UPC #
781513600467
Country of Origin
Multiple

Details

Item
Mechanics Gloves
Color
Orange/White
Application
General Work
Palm Construction
Spandex
Back Material
Spandex
Thumb Style
Wing
Stitching Material
Nylon
Palm Material
Synthetic Leather
Closure Type
hook-and-loop
Finger Style
Full Finger
Lining
Foam Padding

Description

Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.