This item is Discontinued.

Leading Edge Motor Speed Control, 220V, 3A 22003

Motor Speed Control, 220V, 3A (Discontinued)

  • Mfr # 22003
  • Zoro # G8855865
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22003
Zoro #
G8855865
UPC #
-
Country of Origin
Unknown

Dimensions

Length
4 1/2 in
Width
2 3/4 in

Details

Includes
Mounting hardware
Finish
Satin
Item
Motor Speed Control
Voltage
220V AC
Standards
UL
Switch
Electronic
Mounting
Wall
Max. Amps
3
Material
Satin Aluminum

Description

Motor Speed Control, Voltage 220V AC, Max. Amps 3, Finish Satin, Mounting Wall, Material Satin Aluminum, 2 3/4 in Width, 4 1/2 in Length, Standards UL, Includes Mounting Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.