Zoro Homepage
This item is Discontinued.
Icc Reference Book, Building Code Basics: Residential: Based on the International Residential Code 9781133283362

Reference Book, Building Code Basics: Residential: Based on the International Residential Code (Discontinued)

  • Mfr # 9781133283362
  • Zoro # G8857694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9781133283362
Zoro #
G8857694
UPC #
-
Country of Origin
United States

Dimensions

Width
8 3/8 in
Depth
10 11/16 in
Height
11/16 in

Details

Item
Reference Book
Language
English
Book Format
Paperback
Book Title
Building Code Basics: Residential: Based on the International Residential Code
Publisher
Cengage
Book Description
ISBN-10
1133283365
ISBN-13
9781133283362
Book Edition
3rd.
Publication Date
5/25/12
Number of Pages
288

Description

Reference Book, Building Code Basics: Residential: Based on the International Residential Code, Paperback, Publisher Cengage, Book Edition 3rd., Publication Date 5/25/12, ISBN-10 1133283365, ISBN-13 9781133283362 , Language English, Number of Pages 288

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.