This item is Discontinued.

All American Benches By Iac Instrument Shelf, 72inW, Steel/STD, SkyBlue QV-1022003-DT

Instrument Shelf, 72inW, Steel/STD, SkyBlue (Discontinued)

  • Mfr # QV-1022003-DT
  • Zoro # G8858866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QV-1022003-DT
Zoro #
G8858866
UPC #
-
Country of Origin
United States

Dimensions

Height
18 in
Width
72 in
Depth
18 in

Details

Item
Instrument Shelf
Load Capacity
250 lb
Material
Steel/STD
Color
Sky Blue
For Use With
(4) Leg Workbench and Adjustable Height Bench
Includes
Hardware
Assembly
Unassembled
Finish
Powder Coated

Description

Instrument Shelf, Assembly Unassembled, Color Sky Blue, For Use With (4) Leg Workbench and Adjustable Height Bench, Includes Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.