This item is Discontinued.

All American Benches By Iac Electrical Strip, 2in H x 48in W x 2in D QV-1004917

Electrical Strip, 2in H x 48in W x 2in D (Discontinued)

  • Mfr # QV-1004917
  • Zoro # G8859051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QV-1004917
Zoro #
G8859051
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Width
48 in
Depth
2 in

Details

Item
Electrical Strip
Material
Aluminum
Color
Silver
For Use With
(4) Leg Workbench and Adjustable Height Bench
Includes
Hardware
Assembly
Unassembled
Finish
Powder Coated

Description

Electrical Strip, Assembly Unassembled, Color Silver, For Use With (4) Leg Workbench and Adjustable Height Bench, Includes Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.