Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB8180-14M
Zoro #
G8859426
UPC #
-
Country of Origin
China
Dimensions
Size
14
Footwear Width
M
Details
Item
Tactical Shoes
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Liner Material
Moisture Wicking Nylon Mesh
Predominant Footwear Color
Black
Standards
ASTM F2413
Midsole Material
Injected EVA
Max. Heat Rating
Not Rated
Waterproof
No
Footwear Style
Military/Tactical
Insulated
No
Gender
Men's
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oil, Slips
Upper Material
Seamless Micro Mesh
Closure Type
Lace Up
Description
Tactical Shoes, Color Black, Gender Men's, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.