This item is Discontinued.

Reebok Tactical Shoes, 9W, Oxford, Black, PR RB8180-9W

Tactical Shoes, 9W, Oxford, Black, PR (Discontinued)

  • Mfr # RB8180-9W
  • Zoro # G8859496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8180-9W
Zoro #
G8859496
UPC #
-
Country of Origin
China

Dimensions

Size
9
Footwear Width
W

Details

Item
Tactical Shoes
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Waterproof
No
Midsole Material
Injected EVA
Liner Material
Moisture Wicking Nylon Mesh
Outsole Material
Rubber
Predominant Footwear Color
Black
Standards
ASTM F2413
Footwear Style
Military/Tactical
Gender
Men's
Insulated
No
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Wet
0.46
Closure Type
Lace Up
Resists
Oil, Slips
Upper Material
Seamless Micro Mesh

Description

Tactical Shoes, Color Black, Gender Men's, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.