Notice, These Premises Protected By Closed Circuit TV, 14 in W x 10 in H, Horizontal Rectangle

  • Mfr # LCU5-0221-ND_14X10

  • Zoro # G8860050


product price:  $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Notice
Legend
These Premises Protected By Closed Circuit TV
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0221-ND_14X10
Zoro #
G8860050
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
These Premises Protected By Closed Circuit TV
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Blue
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Corrosion Resistant
No
Adhesive Type
Acrylic
Sign Header Background Color
Blue
Maximum Service Temperature
210 Degrees F
Sign Mounting Location
Wall
Number of Printed Sides
1
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Sign Legend
These Premises Protected By Closed Circuit Tv
Metal Detectable
No
Write on Surface
No
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Sign Header Text Color
White
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
1 to 2 yr
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
State Specific Sign
No
Minimum Application Temperature
50 Degrees F
Glow In The Dark
No
Sign Header Style
Text
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Adhesive Style
Permanent
Sign Header
Notice
Protective Coating
Clear Film Laminate
Product Type
Surveillance Notice Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend These Premises Protected By Closed Circuit Tv, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products