This item is Discontinued.

Reebok Tactical Boots, 10-1/2W, 4in, Black, PR RB8400-10.5W

Tactical Boots, 10-1/2W, 4in, Black, PR (Discontinued)

  • Mfr # RB8400-10.5W
  • Zoro # G8861325
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB8400-10.5W
Zoro #
G8861325
UPC #
094725555303
Country of Origin
China

Dimensions

Size
10-1/2
Footwear Width
W
Height
4 in

Details

Item
Tactical Boots
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Max. Heat Rating
Not Rated
Insulated
No
Waterproof
No
Midsole Material
EVA
Style Number
RB8400
Liner Material
Nylon
Predominant Footwear Color
Black
Gender
Men's
Footwear Style
Military/Tactical
Shank Material
Nylon
Outsole Material
Rubber
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oil, Slips
Closure Type
Lace Up
Upper Material
Waterproof Leather/Ballistic Nylon

Description

Tactical Boots, Color Black, Gender Men's, Style Number RB8400, Insulated No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.