Zoro Homepage
This item is Discontinued.
Reebok Tactical Boots, 7-1/2W, 8in, Black, PR RB8827-7.5W

Tactical Boots, 7-1/2W, 8in, Black, PR (Discontinued)

  • Mfr # RB8827-7.5W
  • Zoro # G8861867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8827-7.5W
Zoro #
G8861867
UPC #
-
Country of Origin
China

Dimensions

Size
7-1/2
Footwear Width
W
Height
8 in

Details

Item
Tactical Boots
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Waterproof
No
Footwear Style
Military/Tactical
Standards
ASTM F2413
Midsole Material
Injected EVA
Outsole Material
Rubber
Max. Heat Rating
Not Rated
Gender
Men's
Insulated
No
Liner Material
Moisture Wicking Nylon Mesh/Aegis Microbe Shield
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
0.46
Closure Type
Lace Up
Resists
Oil, Slips
Upper Material
Smooth Leather/Ballistic Nylon

Description

Tactical Boots, Color Black, Gender Men's, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.