Zoro Homepage
This item is Discontinued.
Reebok Military Boots, Mens, 10-1/2M, Desrt Tan, PR RB8893-10.5M

Military Boots, Mens, 10-1/2M, Desrt Tan, PR (Discontinued)

  • Mfr # RB8893-10.5M
  • Zoro # G8863267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8893-10.5M
Zoro #
G8863267
UPC #
-
Country of Origin
China

Dimensions

Size
10-1/2
Footwear Width
M
Height
8 in

Details

Item
Military Boots
Toe Type
Composite
Color
Desert Tan
Footwear Closure Type
Lace Up
Standards
ASTM F2413
Predominant Footwear Color
Tan
Footwear Style
Military/Tactical
Gender
Men's
Midsole Material
EVA
Insulated
No
Max. Heat Rating
Not Rated
Liner Material
Nylon Mesh
Shank Material
Nylon
Style Number
RB8893
Outsole Material
Rubber
Waterproof
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Metatarsal Guard
No
Closure Type
Lace Up
Resists
Oil, Slips
Upper Material
Suede Leather/Ballistic Nylon

Description

Military Boots, Metatarsal Guard No, Color Desert Tan, Gender Men's, Style Number RB8893, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.