This item is Discontinued.

Reebok Military Boots, 9M, Plain, Tan, PR RB8896-9M

Military Boots, 9M, Plain, Tan, PR (Discontinued)

  • Mfr # RB8896-9M
  • Zoro # G8863531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB8896-9M
Zoro #
G8863531
UPC #
094725557512
Country of Origin
China

Dimensions

Size
9
Height
8 in
Footwear Width
M

Details

Predominant Footwear Color
Tan
Shank Material
Nylon
Outsole Material
Rubber
Midsole Material
EVA
Standards
ASTM F2413
Footwear Closure Type
Lace Up
Insulated
No
Gender
Men's
Style Number
RB8896
Footwear Style
Military/Tactical
Liner Material
Nylon
Item
Military Boots
Toe Type
Plain
Max. Heat Rating
Not Rated
Color
Tan
Waterproof
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oil, Slips
Closure Type
Lace Up
Upper Material
Suede Leather/Ballistic Nylon

Description

Military Boots, Color Tan, Gender Men's, Style Number RB8896, Insulated No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.