Zoro Homepage
This item is Discontinued.
Reebok Military Boots, 9W, 8in, Sage Green, PR RB8830-9W

Military Boots, 9W, 8in, Sage Green, PR (Discontinued)

  • Mfr # RB8830-9W
  • Zoro # G8865166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8830-9W
Zoro #
G8865166
UPC #
-
Country of Origin
China

Dimensions

Size
9
Footwear Width
W
Height
8 in

Details

Item
Military Boots
Toe Type
Plain
Color
Green
Footwear Closure Type
Lace Up
Footwear Style
Military/Tactical
Max. Heat Rating
Not Rated
Liner Material
Nylon
Waterproof
No
Midsole Material
Injected EVA
Insulated
No
Gender
Men's
Outsole Material
Rubber
Predominant Footwear Color
Green
Standards
ASTM F2413
Resists
Oil, Slips
Upper Material
Suede Leather/Ballistic Nylon
Closure Type
Lace Up

Description

Military Boots, Footwear Style Military/Tactical, 9, W, Men's, Green, Lace Up, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Sage Green, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.