Notice, Door Alarmed Open Only For Emergency Exit, 10 in W x 7 in H, Vertical Rectangle, Plastic

  • Mfr # LCU5-0197-NP_10X7

  • Zoro # G8868128


product price:  $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Header
Notice
Legend
Door Alarmed Open Only For Emergency Exit
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0197-NP_10X7
Zoro #
G8868128
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Entrance Sign
Header
Notice
Legend
Door Alarmed Open Only For Emergency Exit
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Material Properties
Flexible
Sign Header Background Color
Blue
Write on Surface
No
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
165 Degrees F
Sign Header Text Color
White
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Sign Mounting Location
Wall
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Sign Legend Style
Text
Minimum Service Temperature
-90 Degrees F
Abrasion Resistant
No
Sign Header
Notice
Sign Legend
Door Alarmed Open Only For Emergency Exit
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Metal Detectable
No
Product Type
Plastic Door Instruction Notice Sign

Description

Entrance Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Door Alarmed Open Only For Emergency Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.