Notice, Only Authorized Persons To Enter This Area, 10 in W x 7 in H, Vertical Rectangle, Plastic

  • Mfr # LCU5-0206-NP_10X7

  • Zoro # G8868301


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Notice
Legend
Only Authorized Persons To Enter This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0206-NP_10X7
Zoro #
G8868301
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Notice Sign
Header
Notice
Legend
Only Authorized Persons To Enter This Area
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Header Background Color
Blue
Sign Legend Text Color
Black
Sign Header Text Color
White
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Only Authorized Persons To Enter This Area
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Maximum Service Temperature
165 Degrees F
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Metal Detectable
No
Glow In The Dark
No
Sign Legend Style
Text
Minimum Service Temperature
-90 Degrees F
Sign Header Background Color
Blue
Write on Surface
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Sign Format
ANSI/OSHA Format
Sign Header
Notice
Anti-Slip Surface
No
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Mirror Print
No
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Graffiti Resistant
Yes
Product Type
Plastic Authorized Personnel Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Only Authorized Persons To Enter This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products