Notice, Do Not Enter Area Unless Wearing Proper Safety Equipment, 10 in W x 7 in H, Plastic

  • Mfr # LCU5-0257-NP_10X7

  • Zoro # G8868758


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Notice
Legend
Do Not Enter Area Unless Wearing Proper Safety Equipment
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0257-NP_10X7
Zoro #
G8868758
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Notice Sign
Header
Notice
Legend
Do Not Enter Area Unless Wearing Proper Safety Equipment
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Legend Style
Text
Header Legend Color
White
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Notice
Sign Mounting Location
Wall
Sign Legend
Do Not Enter Area Unless Wearing Proper Safety Equipment
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Sign Header Background Color
Blue
Write on Surface
No
Sign Legend Background Color
White
Maximum Service Temperature
165 Degrees F
Number of Printed Sides
1
Glow In The Dark
No
Sign Header Style
Text
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Abrasion Resistant
No
Material Properties
Flexible
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Plastic Personal Safety Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter Area Unless Wearing Proper Safety Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.