This item is Discontinued.

Ofm Cluster Table 64-1/4" D X 29-1/2" H, Blue/Gray Nebula, Laminate 1002-BLUE-GRYNB

Cluster Table 64-1/4" D X 29-1/2" H, Blue/Gray Nebula, Laminate (Discontinued)

  • Mfr # 1002-BLUE-GRYNB
  • Zoro # G8883598
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1002-BLUE-GRYNB
Zoro #
G8883598
UPC #
845123010334
Country of Origin
China

Dimensions

Overall Depth
64-1/4"
Overall Height
29-1/2"
Width
47-1/2"

Details

Type
Cluster Table
Color
Blue/Gray Nebula
Material
Laminate
Frame Material
Steel

Description

Gry Cluster Table W/ Blue Seats,24"x48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.