This item is Discontinued.

Ofm Cluster Table Cluster Table and Chair Set, 71" D X 29-1/2" H, Black/Gray Nebula, Laminate 1003-BLK-GRYNB

Cluster Table Cluster Table and Chair Set, 71" D X 29-1/2" H, Black/Gray Nebula, Laminate (Discontinued)

  • Mfr # 1003-BLK-GRYNB
  • Zoro # G8888909
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1003-BLK-GRYNB
Zoro #
G8888909
UPC #
845123010587
Country of Origin
China

Dimensions

Overall Depth
71"
Overall Height
29-1/2"
Width
47-1/2"

Details

Type
Cluster Table
Item
Cluster Table and Chair Set
Color
Black/Gray Nebula
Material
Laminate
Frame Material
Steel

Description

Grycluster Table W/ Blk Seats,30"x48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.