Pedestal Mailbox, Black, Powder Coated, 3 Doors, Pedestal, 4C (Discontinued)
- Mfr # 3406D-02BLK
- Zoro # G8891671
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3406D-02BLK
Zoro #
G8891671
UPC #
820996476425
Country of Origin
United States
Dimensions
Height
51 5/8 in
Depth
19 in
Post Height
26 in
Post Thickness
12 in
Width
32 1/4 in
Details
Item
Pedestal Mailbox
Mounting
Pedestal
Type
4C
Color
Black
Number of Doors
3
Finish
Powder Coated
Loading
Front
Post Material
Aluminum
Box Material
Aluminum
Standards
ISO 9001: 2008
Slot Capacity
10 3/4 in W x 3/4 in H
Net Weight
115 lb
Includes
Lock, Master Commercial Lock, Enclosure and Pedestal
Door Material
Aluminum
Orientation
Horizontal
Description
Pedestal Mailbox, 4C, Number of Doors 3, Color Black, Height 51-5/8 In., Depth 19 In., Width 32-1/4 In., Box Material Aluminum, Loading Front, Mounting Pedestal, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, Post Height 26 In., Post Material Aluminum, Post Thickness 12 In., Net Weight 115 lb., Standards ISO 9001: 2008, Includes Pedestal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.