Hex Coupling Nut, 1-5, Low Carbon Steel, Plain, 5 PK (Discontinued)
- Mfr # HXCNG2R15
- Zoro # G8899362
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HXCNG2R15
Zoro #
G8899362
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1-5
Width Across Flats
1 3/8 in
Dia./Thread Size
1"-5
Details
Item
Hex Coupling Nut
Material
Low Carbon Steel
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
ACME
Rockwell Hardness
80 HRB min.
Thread Type
ACME
Fastener Finish
Plain
Material Grade
Grade 2
Fastener Thread Direction
Right Hand
Description
Hex Coupling Nut, Material Low Carbon Steel, Finish Plain, Thread Size 1-5, System of Measurement Inch, Thread Direction Right Hand, Rockwell Hardness 80 HRB min., Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.