This item is Discontinued.

Samsung Hospitality HDTV, 32 in., 720p, LED HG32NB677BFXZA

Hospitality HDTV, 32 in., 720p, LED (Discontinued)

  • Mfr # HG32NB677BFXZA
  • Zoro # G8907884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HG32NB677BFXZA
Zoro #
G8907884
UPC #
-
Country of Origin
Mexico

Dimensions

Screen Size
32"
Height
19 57/64 in
Width
29 3/64 in
Depth
7 35/64 in

Details

HDMI Inputs
3
Remote Control Type
Multi Code Remote Control
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
120 Hz
Audio Outputs
1
Composite Inputs
1
Max. Resolution
1366 x 768
Language Options
English/French/Spanish
Digital Cable Ready
yes
Watts/Channel
10
Item
Hospitality HDTV
Sound Leveler
Yes
Display Type
LED
HDTV Resolution
720
Energy Star Compliant
Yes
USB Slot
1
Vertical Resolution
720p
Contrast Ratio
5000:1
Includes
Stand, Remote Control, (2) AA Batteries, Power Cord, Data Cable, Hotel Mount Kit, Holder Ring, Holder Wire Stand, Warranty 2 yr Parts and Labor
Sleep/Alarm Timer
Yes
Weight Capacity
14.77 lb
Component Video Inputs
0

Description

Hospitality HDTV, Screen Refresh Rate 120 Hz, Display Type LED, Contrast Ratio 5000:1, Includes Stand, Remote Control, (2) AA Batteries, Power Cord, Data Cable, Hotel Mount Kit, Holder Ring, Holder Wire Stand, Warranty 2 yr Parts and Labor, Language Options English/French/Spanish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.