Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HG39NA578CFXZA
Zoro #
G8907911
UPC #
-
Country of Origin
Mexico
Dimensions
Screen Size
39"
Height
23 1/4 in
Width
35 17/64 in
Depth
8 31/32 in
Description
Hospitality HDTV, Screen Refresh Rate 120 Hz, Display Type LED, Contrast Ratio 4500:1, Includes Remote Control, (2) AA Batteries, AC Power Cord, Table Top Stand, Warranty 2 yr Parts and Labor, Language Options English/French/Spanish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.