Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Samsung Hospitality HDTV, 48 in., 1080p, LED HG48NC678DFXZA

Hospitality HDTV, 48 in., 1080p, LED (Discontinued)

  • Mfr # HG48NC678DFXZA
  • Zoro # G8908067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG48NC678DFXZA
Zoro #
G8908067
UPC #
-
Country of Origin
Mexico

Dimensions

Screen Size
48"
Height
26 1/2 in
Width
42 21/64 in
Depth
8 61/64 in

Details

HDMI Inputs
3
Remote Control Type
Multi Code Remote Control
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
120 Hz
Audio Outputs
1
Composite Inputs
1
Max. Resolution
1920 x 1080
Energy Star Compliant
Yes
Watts/Channel
10
Digital Cable Ready
yes
HDTV Resolution
1080
Contrast Ratio
5000:1
Sound Leveler
Yes
Weight Capacity
30.64 lb
Includes
Remote Control, (2) AAA Batteries, Stand, Hotel Mount Kit, Power Cord, Data Cable, Quick Set-Up Guide, Warranty 2 yr Parts and Labor
Item
Hospitality HDTV
Component Video Inputs
0
Sleep/Alarm Timer
Yes
Vertical Resolution
1080p
USB Slot
1
Language Options
English/French/Spanish
Display Type
LED

Description

Hospitality HDTV, Screen Refresh Rate 120 Hz, Display Type LED, Contrast Ratio 5000:1, Includes Remote Control, (2) AAA Batteries, Stand, Hotel Mount Kit, Power Cord, Data Cable, Quick Set-Up Guide, Warranty 2 yr Parts and Labor, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.