19" Equipment Rack Enclosure - 27U with Fans, Casters

  • Mfr # EREN-27E

  • Zoro # G8911463


product price:  $1,053.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Overall Height
54 3/4 in
Material
Steel
Width
23.6 in
Depth
23.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EREN-27E
Zoro #
G8911463
UPC #
-
Country of Origin
China

Dimensions

Overall Height
54 3/4 in
Width
23.6 in
Depth
23.6 in
Height
54.8 in
Overall Width
23 5/8 in
Overall Depth
23 5/8 in

Details

Item
Equipment Rack Enclosure
Color
Black
Material
Steel
Finish
Powder Coated
Number of Spaces
27
Includes
Casters, Door, Fans, Leveling Feet
Features
Adjustable Front and Rear Rails, Reversible Tempered Glass Front Door
Product Type
Rack Enclosure
Overall Load Capacity
1,000 lb
Rack Units
27

Description

Equipment Rack Enclosure, Product Type Rack Enclosure, Color Black, Features Adjustable Front and Rear Rails, Reversible Tempered Glass Front Door, Finish Powder Coated, Material Steel, Mounting Location Floor, Overall Height 54 3/4 in, Overall Width 23 5/8 in, Overall Depth 23 5/8 in, Overall Load Capacity 1,000 lb, Rack Units 27, Includes Casters, Door, Fans, Leveling Feet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.