19" Hinged Wall Cabinet - 12U

  • Mfr # ERWEN-12E

  • Zoro # G8911472


product price:  $553.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Overall Height
25.3 in
Material
Tempered Glass, Steel
Width
24.3 in
Depth
21.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERWEN-12E
Zoro #
G8911472
UPC #
-
Country of Origin
China

Dimensions

Overall Height
25.3 in
Width
24.3 in
Depth
21.9 in
Height
25.3 in
Overall Width
24 1/4 in
Overall Depth
21 7/8 in
Rack Height
12U
Rack Width
19 in

Details

Item
Rack Cabinet
Color
Black
Material
Tempered Glass, Steel
Finish
Powder Coated
Features
Cable Management, Adjustable Mounting Rails, Removable Side Panel
Number of Spaces
12
Includes
Door
Weight
61.60 lb
Product Type
Rack Enclosure
Overall Load Capacity
120 lb
Rack Units
12
Rear Rail
Yes
Mounting
Wall Mountable
Front Rail
Yes

Description

Equipment Rack Enclosure, Product Type Rack Enclosure, Color Black, Features Adjustable Front and Rear Rails, Reversible Tempered Glass Front Door, Finish Powder Coated, Material Steel, Mounting Location Wall, Overall Height 25 1/4 in, Overall Width 24 1/4 in, Overall Depth 21 7/8 in, Overall Load Capacity 120 lb, Rack Units 12, Includes Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.